This product requires certification to purchase.

1/2 in. x 60 in. Heavy Duty Pipe Nipple in Chrome

Signature Hardware

1/2 in. x 60 in. Heavy Duty Pipe Nipple in Chrome

  • Fast #
  • Part #SH348632
  • Item #7696051
  • Manufacturer Part #348632
4.1 out of 5 Customer Rating
Brand image
Signature Hardware

1/2 in. x 60 in. Heavy Duty Pipe Nipple in Chrome

  • Fast #
  • Part #SH348632
  • Item #7696051
  • Manufacturer Part #348632
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Dallas, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of solid brass.
  • For use with ceiling-mounted showerheads.
  • Or exiting floor to 1/2" threaded pipe valve.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Nipple
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Length:
60 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
UPC:
781889495520
WaterSense Labeled:
No