This product requires certification to purchase.

1/2 x 1-1/8 in. Brass Threaded Coupling in Chrome

Signature Hardware

1/2 x 1-1/8 in. Brass Threaded Coupling in Chrome

  • Fast #
  • Part #SH350062
  • Item #7695649
  • Manufacturer Part #350062
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

1/2 x 1-1/8 in. Brass Threaded Coupling in Chrome

  • Fast #
  • Part #SH350062
  • Item #7695649
  • Manufacturer Part #350062
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This solid brass pipe coupling features a smooth cylindrical design with integrated hexagonal nut around the middle
  • Made of solid brass materials
  • Not for potable use
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Faucet Part Type:
Coupling
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
1-1/8 in
Material:
Brass
UPC:
781889492987
WaterSense Labeled:
No