This product requires certification to purchase.

1-1/2 in. Bathroom Sink Drain in Polished Chrome

Signature Hardware

1-1/2 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #SH291009
  • Item #7715764
  • Manufacturer Part #291009
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/2 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #SH291009
  • Item #7715764
  • Manufacturer Part #291009
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pop up straight drain for tubs without overflows.
  • 6" tailpiece (not seen when installed). Tailpiece may be rough brass instead of Chrome as seen in the photo.
  • Must have under floor access.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Opening:
1-1/2 in
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
No
Strainer Diameter:
1-1/2 in
UPC:
781889530917