1-1/2 in. Bronze Oval Knob in Dark Bronze
1-1/2 in. Bronze Oval Knob in Dark Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of sandcast bronze.
- Sizes: 1-1/4" and 1-1/2" diameter base plate.
- Includes fastening hardware.
- This product has a living finish that continues to change over time.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Diameter - Base:
- 1-1/2 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/2 in
- Material:
- Bronze
- Shape:
- Oval
- UPC:
- 781889483411
- Width:
- 1 in