1-1/2 in. Drain Tailpiece in Polished Brass
1-1/2 in. Drain Tailpiece in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The paint used for this tub is lead free.
- Signature Hardware: Dark Gray is comparable to Pantone 431 and Sherwin-Williams Web Gray 7075. Due to computer monitor settings, actual product color may vary slightly from photos.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Length:
- 2 in
- Material:
- Brass
- Product Type:
- Drain Tailpiece
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889586471