This product requires certification to purchase.

1-1/2 in. Drain Tailpiece in Polished Nickel

Signature Hardware

1-1/2 in. Drain Tailpiece in Polished Nickel

  • Fast #
  • Part #SH445116
  • Item #8053455
  • Manufacturer Part #445116
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/2 in. Drain Tailpiece in Polished Nickel

  • Fast #
  • Part #SH445116
  • Item #8053455
  • Manufacturer Part #445116
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The paint used for this tub is lead free.
  • Signature Hardware: Sage Green is comparable to Pantone 5645 and Sherwin-Williams Silvermist 7621. Due to computer monitor settings, actual product color may vary slightly from photos.
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Length:
2 in
Material:
Brass
Product Type:
Drain Tailpiece
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889586457