1-1/2 in. Oval Knob with Round Base Plate in Satin Brass
1-1/2 in. Oval Knob with Round Base Plate in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diameter of base plate: 1-1/2".
- Made of solid brass
- Includes fastening hardware.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/2 in
- Material:
- Brass
- Shape:
- Oval
- UPC:
- 781889558287
- Width:
- 1-1/2 in