1-1/4 in. Brass P-Trap in Oil Rubbed Bronze
1-1/4 in. Brass P-Trap in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4'' O.D.
- Used for sink drain assembly.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Outside:
- 1-1/4 in
- Height:
- 4-1/2 in
- Length:
- 10-3/4 in
- Product Type:
- P-Trap
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in