This product requires certification to purchase.

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Brushed Gold

Signature Hardware

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Brushed Gold

  • Fast #
  • Part #SH341BG
  • Item #9380074
  • Manufacturer Part #SH341BG
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Brushed Gold

  • Fast #
  • Part #SH341BG
  • Item #9380074
  • Manufacturer Part #SH341BG
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made of brass.
  • Covered in a corrosion-resistant finish.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Gauge (metal)
17 ga
Length
8-1/4 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Connection Type
Slip-Joint
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2-2020
IAPMO Listed
No
Product Type
Extension Tube
UPC
781889745359