This product requires certification to purchase.

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Gunmetal

Signature Hardware

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Gunmetal

  • Fast #
  • Part #SH341GM
  • Item #9933140
  • Manufacturer Part #SH341GM
5 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Gunmetal

  • Fast #
  • Part #SH341GM
  • Item #9933140
  • Manufacturer Part #SH341GM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of Brass
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Color Finish Category:
Blacks
Color Finish Name:
Gunmetal
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
8-1/4 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889903575