This product requires certification to purchase.

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Polished Brass

Signature Hardware

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Polished Brass

  • Fast #
  • Part #SH341PB
  • Item #10419799
  • Manufacturer Part #498095
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/4 x 8 in. Brass Slip Joint Extension Tube in Polished Brass

  • Fast #
  • Part #SH341PB
  • Item #10419799
  • Manufacturer Part #498095
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This 1-1/4" x 8" Slip Extension is a useful part for bathroom plumbing installation. Made of brass, covered in a corrosion-resistant finish, and comes with a nut and washer.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Connection Type:
Slip-Joint
Diameter:
1-1/4 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
8-1/4 in
Material:
Brass
Product Type:
Extension Tube
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889986721