This product requires certification to purchase.

1-1/8 in. Hand Forged Iron Clavos in Natural Black

Signature Hardware

1-1/8 in. Hand Forged Iron Clavos in Natural Black

  • Fast #
  • Part #SH419486
  • Item #7702385
  • Manufacturer Part #419486
5 out of 5 Customer Rating
Brand image
Signature Hardware

1-1/8 in. Hand Forged Iron Clavos in Natural Black

  • Fast #
  • Part #SH419486
  • Item #7702385
  • Manufacturer Part #419486
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made of hand-forged iron.
  • Easy to install. Simply drill a small pilot hole and tap in with a rubber mallet.
  • For decorative purposes only.
  • Shank measures 1" long.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Natural Black
Depth:
1-1/4 in
Material:
Hand Forged Iron
Package Quantity:
Set of 6
Product Type:
Clavos
Size:
1-1/8 in x 1-1/4 in