1-5/8 in. Bronze Bale Pull in Bronze Patina
1-5/8 in. Bronze Bale Pull in Bronze Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1-5/8" W x 2" H.
- Includes fastening hardware.
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Hardware Type:
- Pull
- Height:
- 2 in
- Length:
- 1-5/8 in
- Material:
- Bronze