1-5/8 in. Cabinet Knob Backplate Golden Champagne
Backplates 1-5/8 in. Cabinet Knob Backplate Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Collection:
- Backplates
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 1-5/8 in
- Material:
- Zinc
- UPC:
- 026634351929
- Width:
- 1-3/8 in