1-9/16 in. Cabinet Knob Backplate Brushed Gold
1-9/16 in. Cabinet Knob Backplate Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 1-9/16 in
- Material:
- Zinc
- Shape:
- Square
- UPC:
- 026634352667
- Width:
- 1-9/16 in