1-9/16 in. Cabinet Knob Backplate Golden Champagne
1-9/16 in. Cabinet Knob Backplate Golden Champagne
Frequently Purchased Together
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 1-9/16 in
- Material:
- Zinc
- Shape:
- Square
- Width:
- 1-9/16 in