1.28 gpf Two Piece Compact Elongated Toilet
1.28 gpf Two Piece Compact Elongated Toilet
Product Details
Product Details
This product includes
Signature Hardware Elongated Toilet Bowl in White
Part #SHRL240WH
Signature Hardware 1.28 gpf Toilet Tank in White
Part #SHRL200WH
- Visible trapway.
- Toilet is compatible with Brookdale bidet seat.
- Compact size for a small bathroom.
- Includes chrome metal flush handle.
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Color Finish Category:
- Whites
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Ceramic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Toilet Bowl Depth:
- 10-7/8 in
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes