This product requires certification to purchase.

1.8 GPM Modern Multi Function Hand Shower in Polished Nickel

Signature Hardware

1.8 GPM Modern Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #SHHS4020GPN
  • Item #7504438
  • Manufacturer Part #449932
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

1.8 GPM Modern Multi Function Hand Shower in Polished Nickel

  • Fast #
  • Part #SHHS4020GPN
  • Item #7504438
  • Manufacturer Part #449932
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
3-5/8 in
Hand Shower Flow Rate
1.8 gpm
Length
9-9/16 in
Width
2-1/4 in
Included Components
Hose Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Plastic
Pause Control
No
Showerhead Function
Multi
Spray Type
Full, Massage
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1-2018
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
781889336410