1.8 gpm Two Handle Gooseneck Bar Faucet in Polished Brass
1.8 gpm Two Handle Gooseneck Bar Faucet in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Single-hole installation.
- Swivel spout.
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Brass Tones
- Deck Plate Included:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 8 in
- Spout Swivel:
- Yes
- Spout Type:
- Gooseneck