This product requires certification to purchase.

10-1/16 in. Cabinet Pull Backplate Champagne Bronze

Signature Hardware

10-1/16 in. Cabinet Pull Backplate Champagne Bronze

  • Fast #
  • Part #SH553275CHB
  • Item #10428741
  • Manufacturer Part #BP37593CZ
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

10-1/16 in. Cabinet Pull Backplate Champagne Bronze

  • Fast #
  • Part #SH553275CHB
  • Item #10428741
  • Manufacturer Part #BP37593CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
10-1/16 in
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1/8 in
Hardware Type:
Backplate
Length:
12 in
Material:
Zinc
UPC:
026634352490
Width:
1-1/16 in