This product requires certification to purchase.

10 in. Brass Shower Arm in Brushed Nickel

Signature Hardware

10 in. Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #SH213462
  • Item #7747673
  • Manufacturer Part #213462
5 out of 5 Customer Rating
Brand image
Signature Hardware

10 in. Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #SH213462
  • Item #7747673
  • Manufacturer Part #213462
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower arm only.
  • Includes matching flange.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-1/2 in
Length:
10 in
MA Approved:
Yes
Shower Arm Reach:
10 in
UPC:
781889554838
WaterSense Labeled:
No