This product requires certification to purchase.

10 in. Brass Window Stay in Oil Rubbed Bronze

Signature Hardware

10 in. Brass Window Stay in Oil Rubbed Bronze

  • Fast #
  • Part #SH325500
  • Item #7714400
  • Manufacturer Part #325500
5 out of 5 Customer Rating
Brand image
Signature Hardware

10 in. Brass Window Stay in Oil Rubbed Bronze

  • Fast #
  • Part #SH325500
  • Item #7714400
  • Manufacturer Part #325500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  High Point, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Made of solid brass.
  • Each casement stay includes two mounting plates to allow for multiple open positions.
  • Mounting plate dimensions: 5/8" W x 1-5/8" H.
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Window Mount
Length:
10
Material:
Brass
UPC:
781889526569
Window Hardware Type:
Window Stay