This product requires certification to purchase.

10 in. Solid Brass Casement Window Stay in Matte Black

Signature Hardware

10 in. Solid Brass Casement Window Stay in Matte Black

  • Fast #
  • Part #SH473653
  • Item #9407997
  • Manufacturer Part #473653
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

10 in. Solid Brass Casement Window Stay in Matte Black

  • Fast #
  • Part #SH473653
  • Item #9407997
  • Manufacturer Part #473653
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
7/8 in
Height:
7/8 in
Length:
10-5/8 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Size:
10 in
UPC:
781889803967
Width:
12 in
Window Hardware Type:
Window Stay