11-5/16 in. Shower Arm and Flange in Chrome
11-5/16 in. Shower Arm and Flange in Chrome
Frequently Purchased Together
Product Details
Product Details
- 45 degree shower-arm with flange.
- All dimensions are (± 1/2").
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved:
- Yes
- Package Quantity:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12 in
- WaterSense Labeled:
- No