This product requires certification to purchase.

12-5/8 in. Cabinet Pull Backplate Golden Champagne

Signature Hardware

Backplates 12-5/8 in. Cabinet Pull Backplate Golden Champagne

  • Fast #
  • Part #SH553276GC
  • Item #10428763
  • Manufacturer Part #BP37594BBZ
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Backplates 12-5/8 in. Cabinet Pull Backplate Golden Champagne

  • Fast #
  • Part #SH553276GC
  • Item #10428763
  • Manufacturer Part #BP37594BBZ
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Golden Champagne Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
12-5/8 in
Collection:
Backplates
Color Finish Category:
Gold Tones
Color Finish Name:
Golden Champagne
Depth:
1/8 in
Hardware Type:
Backplate
Length:
14-1/2 in
Material:
Zinc
UPC:
026634352568
Width:
1-1/16 in