12 in. Vertical Mount Square Iron Surface Bolt in Black Powder Coat
12 in. Vertical Mount Square Iron Surface Bolt in Black Powder Coat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 12" bolt measures overall: 12" L x 2-1/4" H and projects 2-5/8".
- Includes surface, rim and mortise strike plates.
- Includes fastening hardware.
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 2-5/8 in
- Height:
- 2-1/4 in
- Length:
- 12 in
- Material:
- Iron
- Shape:
- Square
- UPC:
- 781889482032