12 in. Ceiling Mount Shower Arm with Flange in Brushed Nickel
12 in. Ceiling Mount Shower Arm with Flange in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Round wall escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.27, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shower Arm Reach:
- 12 in
- WaterSense Labeled:
- No