12 in. Ceiling Mount Shower Arm with Flange in Matte Black
FundamentALL 12 in. Ceiling Mount Shower Arm with Flange in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Solid brass construction.
- Escutcheon included.
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- FundamentALL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12 in
- UPC:
- 781889665275
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in