This product requires certification to purchase.

1/2 in. x 18 in. Heavy Duty Pipe Nipple in Oil Rubbed Bronze

Signature Hardware

1/2 in. x 18 in. Heavy Duty Pipe Nipple in Oil Rubbed Bronze

  • Fast #
  • Part #SH229050
  • Item #7694369
  • Manufacturer Part #229050
5 out of 5 Customer Rating
Brand image
Signature Hardware

1/2 in. x 18 in. Heavy Duty Pipe Nipple in Oil Rubbed Bronze

  • Fast #
  • Part #SH229050
  • Item #7694369
  • Manufacturer Part #229050
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Made of solid brass.
  • For use with ceiling-mounted showerheads.
  • Or exiting floor to 1/2" threaded pipe valve.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Length:
18
Material:
Brass
UPC:
781889487167
WaterSense Labeled:
No