This product requires certification to purchase.

12 in. Shower Arm for Rain Shower with Escutcheon in Aged Brass

Signature Hardware

12 in. Shower Arm for Rain Shower with Escutcheon in Aged Brass

  • Fast #
  • Part #SHRSA123AGBR
  • Item #10154083
  • Manufacturer Part #SHRSA123AGBR
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

12 in. Shower Arm for Rain Shower with Escutcheon in Aged Brass

  • Fast #
  • Part #SHRSA123AGBR
  • Item #10154083
  • Manufacturer Part #SHRSA123AGBR
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Installation Type:
Wall Mount
Length:
11-5/8 in
MA Approved:
Yes
Material Type:
Stainless Steel
Shower Arm Reach:
12 in
WaterSense Labeled:
No