12 in. Shower Arm for Rain Shower with Escutcheon in Brushed Gold
FundamentALL 12 in. Shower Arm for Rain Shower with Escutcheon in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Escutcheon included.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Wall Mount
- Length:
- 12-3/8 in
- MA Approved:
- Yes
- Material:
- Metal
- Shower Arm Reach:
- 12-3/8 in
- UPC:
- 781889898208
- WaterSense Labeled:
- No