This product requires certification to purchase.

12 in. Shower Arm for Rain Shower with Escutcheon in Gunmetal

Signature Hardware

FundamentALL 12 in. Shower Arm for Rain Shower with Escutcheon in Gunmetal

  • Fast #
  • Part #SHRSA123GM
  • Item #10115575
  • Manufacturer Part #SHRSA123GM
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 12 in. Shower Arm for Rain Shower with Escutcheon in Gunmetal

  • Fast #
  • Part #SHRSA123GM
  • Item #10115575
  • Manufacturer Part #SHRSA123GM
5 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Faucet Part Type:
Shower Arm
Installation Type:
Wall Mount
Length:
11-5/8 in
MA Approved:
Yes
Material:
Stainless Steel
Material Type:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
UPC:
781889923078
WaterSense Labeled:
No
Width:
2-3/8 in