This product requires certification to purchase.

12 in. Shower Arm for Rain Shower with Escutcheon in Matte Black

Signature Hardware

FundamentALL 12 in. Shower Arm for Rain Shower with Escutcheon in Matte Black

  • Fast #
  • Part #SHRSA122MB
  • Item #9894280
  • Manufacturer Part #SHRSA122MB
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 12 in. Shower Arm for Rain Shower with Escutcheon in Matte Black

  • Fast #
  • Part #SHRSA122MB
  • Item #9894280
  • Manufacturer Part #SHRSA122MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Escutcheon included.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
FundamentALL
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
Installation Type:
Wall Mount
Length:
12-3/8 in
MA Approved:
Yes
Material:
Metal
Shower Arm Reach:
12-3/8 in
UPC:
781889897515
WaterSense Labeled:
No