This product requires certification to purchase.

12 in. Shower Arm for Rain Shower with Escutcheon in Oil Rubbed Bronze

Signature Hardware

12 in. Shower Arm for Rain Shower with Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #SHRSA123ORB
  • Item #11536002
  • Manufacturer Part #SHRSA123ORB
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

12 in. Shower Arm for Rain Shower with Escutcheon in Oil Rubbed Bronze

  • Fast #
  • Part #SHRSA123ORB
  • Item #11536002
  • Manufacturer Part #SHRSA123ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
4-7/16 in
Installation Type:
Wall Mount
Length:
11-5/8 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
12 in
Spout Height:
4-7/16 in
Width:
2-1/2 in