This product requires certification to purchase.

12 in. Solid Brass Casement Window Stay in Antique Brass

Signature Hardware

12 in. Solid Brass Casement Window Stay in Antique Brass

  • Fast #
  • Part #SH473660
  • Item #9408021
  • Manufacturer Part #473660
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

12 in. Solid Brass Casement Window Stay in Antique Brass

  • Fast #
  • Part #SH473660
  • Item #9408021
  • Manufacturer Part #473660
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
7/8
Height:
7/8
Length:
12-1/4
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Size:
12 in
UPC:
781889804209
Width:
13-1/2
Window Hardware Type:
Window Stay