This product requires certification to purchase.

12 in. Solid Brass Casement Window Stay in Polished Chrome

Signature Hardware

12 in. Solid Brass Casement Window Stay in Polished Chrome

  • Fast #
  • Part #SH473661
  • Item #9408023
  • Manufacturer Part #473661
5 out of 5 Customer Rating
Brand image
Signature Hardware

12 in. Solid Brass Casement Window Stay in Polished Chrome

  • Fast #
  • Part #SH473661
  • Item #9408023
  • Manufacturer Part #473661
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7/8 in
Height:
7/8 in
Length:
12-1/4 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Size:
12 in
UPC:
781889804223
Width:
13-1/2 in
Window Hardware Type:
Window Stay