12 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Polished Chrome
This product has been replaced by
Manufacturer Part #SHRSA123CP
12 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Polished Chrome
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For rainfall shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-9/16 in
- IAPMO Listed:
- Yes
- Length:
- 11-5/8 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shower Arm Reach:
- 12 in
- Spout Reach:
- 1-9/16 in
- UPC:
- 781889287453
- WaterSense Labeled:
- No