This product requires certification to purchase.

12 in. Wall Mount Shower Arm in Gunmetal

Signature Hardware

12 in. Wall Mount Shower Arm in Gunmetal

  • Fast #
  • Part #SHRSA124GM
  • Item #10249746
  • Manufacturer Part #SHRSA124GM
3.8 out of 5 Customer Rating
Brand image
Signature Hardware

12 in. Wall Mount Shower Arm in Gunmetal

  • Fast #
  • Part #SHRSA124GM
  • Item #10249746
  • Manufacturer Part #SHRSA124GM
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction for ultimate strength and durability.
  • Escutcheon included.
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
12-1/2 in
Shower Arm Reach
12-1/2 in
Width
2-3/8 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Gunmetal
Installation Type
Wall Mount
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
UPC
781889971451