1/2 x 8 in. Threaded Pipe Nipple
1/2 x 8 in. Threaded Pipe Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of solid brass.
- For use with ceiling-mounted showerheads.
- Or exiting floor to 1/2" threaded pipe valve.
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 8 in
- Material:
- Brass
- UPC:
- 781889495889
- WaterSense Labeled:
- No