12 SHWR ARM F/ RNSHWR W/ ESC MB
12 SHWR ARM F/ RNSHWR W/ ESC MB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Escutcheon included.
- Stainless steel construction.
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Wall Mount
- Length:
- 11-5/8 in
- MA Approved -:
- Yes
- Material Type:
- Stainless Steel
- Shower Arm Reach:
- 12 in
- Type:
- SHRSA123MB
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in