This product requires certification to purchase.

120 in. Barn Door Bent Strap in Black

Signature Hardware

120 in. Barn Door Bent Strap in Black

  • Fast #
  • Part #HBD5000X120BK
  • Item #8261852
  • Manufacturer Part #HBD5000X120BK
5 out of 5 Customer Rating
Brand image
Signature Hardware

120 in. Barn Door Bent Strap in Black

  • Fast #
  • Part #HBD5000X120BK
  • Item #8261852
  • Manufacturer Part #HBD5000X120BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for interior use, the 120" Hal Barn Door Hardware is the perfect timeless accent for your doorway. Built from durable metal, this product can support up to 220 pounds. With all hardware necessary for installation, the kit includes anti-jump disks and bump stops to keep the door on track, as well as floor-mount guides to ensure it remains stabilized. Choose a finish that matches your other decor.
  • For doors up to 60" wide.
  • Includes two 60" tracks.
  • Requires Certification
Dimensions & Measurements
Length
120 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel
Material Type
304
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.14 2013 Grade 1
Application
Residential
Product Type
Bent Strap
UL Listed
No
UPC
781889393604