This product requires certification to purchase.

120 in. Barn Door Hardware Kit with Soft Close

Signature Hardware

120 in. Barn Door Hardware Kit with Soft Close

  • Fast #
  • Part #SHK456375
  • Item #9198790
  • Manufacturer Part #456375
5 out of 5 Customer Rating
Brand image
Signature Hardware

120 in. Barn Door Hardware Kit with Soft Close

  • Fast #
  • Part #SHK456375
  • Item #9198790
  • Manufacturer Part #456375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of steel.
  • For doors up to 60" wide.
  • Soft Close Adapter: Door weight needs to be 66-132 lbs and not exceeding 176 lbs for the soft-close function to work properly.
  • For use with flat rails.
  • Keeps door from slamming when opening and closing.
  • Low profile soft close adapter left /right hand.
  • Low profile soft close trigger . Trigger screws. Cone-point set screws.
  • Width: 12-11/16". Depth: 1-1/4". Height: 1-1/8".
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze