This product requires certification to purchase.

13-3/8 x 30-7/8 in. Stainless Steel Basin Rack

Signature Hardware

13-3/8 x 30-7/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #SH229136SS
  • Item #7631680
  • Manufacturer Part #424123
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

13-3/8 x 30-7/8 in. Stainless Steel Basin Rack

  • Fast #
  • Part #SH229136SS
  • Item #7631680
  • Manufacturer Part #424123
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grid is made of 304-grade stainless steel.
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
36 in Fireclay Farmhouse Kitchen Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
7/8 in
IAPMO Listed:
No
Length:
30-7/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Basin Rack
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
13-3/8 in x 30-7/8 in
UPC:
781889465257
Width:
13-3/8 in