14-1/16 in. Wall-Mount Rainfall Shower Arm and Flange in Chrome
14-1/16 in. Wall-Mount Rainfall Shower Arm and Flange in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel construction.
- Escutcheon included.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Shower Arm
- MA Approved:
- Yes
- Material:
- Stainless Steel
- Material Type:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889923122
- WaterSense Labeled:
- No
- Width:
- 2-1/2