This product requires certification to purchase.

14-1/16 in. Wall-Mount Rainfall Shower Arm and Flange in Matte Black

Signature Hardware

14-1/16 in. Wall-Mount Rainfall Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SHRSA150MB
  • Item #10115581
  • Manufacturer Part #485689
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

14-1/16 in. Wall-Mount Rainfall Shower Arm and Flange in Matte Black

  • Fast #
  • Part #SHRSA150MB
  • Item #10115581
  • Manufacturer Part #485689
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Shower Arm
MA Approved:
Yes
Material:
Stainless Steel
Material Type:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889923139
WaterSense Labeled:
No