This product requires certification to purchase.

14-1/4 x 15-1/2 in. Stainless Steel Basin Rack with Drain for 33 in. Fireclay Farmhouse Kitchen Sink

Signature Hardware

14-1/4 x 15-1/2 in. Stainless Steel Basin Rack with Drain for 33 in. Fireclay Farmhouse Kitchen Sink

  • Fast #
  • Part #SH418075
  • Item #7630787
  • Manufacturer Part #418075
5 out of 5 Customer Rating
Brand image
Signature Hardware

14-1/4 x 15-1/2 in. Stainless Steel Basin Rack with Drain for 33 in. Fireclay Farmhouse Kitchen Sink

  • Fast #
  • Part #SH418075
  • Item #7630787
  • Manufacturer Part #418075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
33 in. Fireclay Farmhouse Kitchen Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
IAPMO Listed:
No
Length:
14-1/4
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
UPC:
781889447901
Width:
15-1/2