14 x 12 in. Brass Wall Register in Brushed Nickel
14 x 12 in. Brass Wall Register in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Attached louvers.
- Includes two 2" screws in matching finish. Longer mounting screws sold separately.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Brushed Nickel
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- UPC:
- 781889549926
- Width:
- 14 in