This product requires certification to purchase.

14 x 4 in. Brass Wall Register in Oil Rubbed Bronze

Signature Hardware

14 x 4 in. Brass Wall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH292003
  • Item #7743396
  • Manufacturer Part #292003
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

14 x 4 in. Brass Wall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH292003
  • Item #7743396
  • Manufacturer Part #292003
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Register will have mounting holes drilled before shipping and includes two 2" screws in a matching finish.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Oil Rubbed Bronze
Height:
4
Installation Type:
Wall Mount
Material:
Brass
UPC:
781889544501
Width:
14