15 x 15 in. Stainless Steel No Hole Undermount Bar Sink in Polished Stainless Steel
15 x 15 in. Stainless Steel No Hole Undermount Bar Sink in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16-gauge thickness.
- Hammered finish.
Specifications
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Height:
- 7-3/4 in
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Product Type:
- Kitchen Sink
- Shape:
- Square
- Sink Bowl Size:
- 11-7/8 in x 11-7/8 in
- Sink Depth:
- 7-3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Width:
- 15 in