16-1/2 in. Basket or Basin Rack in Stainless Steel
16-1/2 in. Basket or Basin Rack in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Compatible with 33" Ortega Double-Bowl Kitchen Sink. (SHG1517)
- Dishwasher safe.
- Grid helps prevent sink scratches.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1 in
- Drain Location:
- Rear
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 14 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 16-1/2 in x 14-4/5 in
- Width:
- 16 in